Learn More
Eppendorf™ MixMate™ Basic Device (without tube holders
This 3-in-1 mixer for plates, tubes and vortex mixing is for where straight mixing is required. This high speed instrument provides complete mixing of your samples in seconds. Outstanding 2DMix-Control for optimized mixing with anti-spill technology.
Brand: Eppendorf™ 5353000510
2120.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- High-speed mixer (up to 3,000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 50 mL
- 2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
- Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
- 5 different tube holders (0.5 mL, 1.5/2.0 mL, 5/15 mL, 25/50 mL, PCR 96-well plates) for high vessel flexibility
- Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
- Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation (PhysioCare Concept™)
- 5 soft keys with pre-defined standard mixing parameters for easy usage
- Very stable - remains stationary even at maximum mixing speed
- Whisper quiet operation to benefit the work environment

Specifications
3000 rpm | |
40 W | |
0.2 mL, 0.5 mL, 1.5 mL, 2.0 mL, 1 x DWP/1 x PCR plate | |
50/60 Hz | |
13 cm | |
4.2 kg |
230 V | |
Microtubes, Tubes, 1 x DWP/1 x PCR plate | |
EU Plug | |
23 cm | |
17 cm | |
96 x 0.2 mL, 24 x 0.5 mL, 24 x 1.5 mL, 24 x 2.0 mL, 1 x DWP/1 x PCR plate |
Promotions
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.