missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders with NS Ground and Glass Stopper
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class A Measuring Cylinders with NS Ground and Glass Stopper are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2340260
This item is not returnable.
View return policy
Description
- Blue, main point graduation
- With NS ground and glass stopper
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
- Conformity certified, with dated batch identification
Specifications
Hexagonal | |
Round | |
±0.1 mL | |
DIN EN ISO 4788 | |
10 mL | |
Glass Stopper | |
0.2 mL |
Blue | |
Graduated Mixing Cylinder | |
Glass | |
A | |
160 mm | |
Glass |