missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Ministar 80 Digital
GREENER_CHOICE

Easy-to-use stirrers that combine basic functionalities with a compact design.

Brand:  IKA™ 0025004887

1299.68 EUR valid until 2024-12-31
Use promo code "21913" to get your promotional price.


Product Code. 16217721

  • 1417.00€ / Each
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
  • Ease of operation - Operation takes place using a stable rotary knob
  • The display clearly shows the rotational speed
  • Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface
Specifications

Specifications

50 L
100/240 V
70 x 193 x 154 mm
0.5 to 8 mm
IP54
Max. 60,000 mPas
LCD
69 w
50/60 Hz
Brushless DC
0.8 Nm
1.72 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions