missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Ministar 80 Control
High-tech overhead stirrer features a compact design, making it ideal for special applications.
Brand: IKA™ 0025001990
1256.71 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
- State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
- Clear display for all essential information at a glance
- Integrated timer / counter for the control of kinetic sensitive reactions and reminders
- Viscosities up to 60000 mPas and volumes of up to 50 L
- Continuously adjustable speed between 30 to 500 rpm
- USB interface, e.g. for documenting parameters using labworldsoft™ or installing firmware updates
- Intuitive and simple handling; touch-sensitive surface for long service life
- Temperature reading on display
- Chemical resistant housing
- Key lock function
- Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity
Specifications
50 L | |
100/240 V | |
70 x 193 x 154 mm | |
0.5 to 8 mm | |
IP54 | |
Max. 60,000 mPas |
LCD | |
69 w | |
50/60 Hz | |
Brushless DC | |
0.8 Nm | |
1.72 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction