missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Minimum Essential Medium Eagle (Modified), with Earle's Salts and L-Glutamine, without Sodium
Shop All MP Biomedicals Products
missing translation for 'orderingAttributeHoverText'
Quantity:
1 x 50 L
missing translation for 'unitSize'
50 L
Description
- Minimum Essential Medium Eagle (Modified), with Earle's Salts and L-Glutamine, without Sodium Bicarbonate was originally prepared by Harry Eagle and is one of the most popular cell culture media
- Minimum Essential Medium Eagle (Modified), with Earle's Salts and L-Glutamine, without Sodium Bicarbonate has demonstrated the ability to support a variety of normal and transformed cells in culture and contains Earle's Balanced Salts, which makes it suitable for use in atmospheres charged with CO2 gas.
- It may be used to support the growth of a variety of suspension or adherent mammalian cells, including HeLa, BHK-21, 293, HEP-2, HT-1080, MCF-7, SP2/0, CHO. fibroblasts and primary rat astrocytes, with proper supplementation.
- MEM serves as a general use medium ideal for the growth and maintenance of a wide range of mammalian cell types.
Specifications
Specifications
| Form | Powder |
| Product Type | Cell Culture Media |
| Quantity | 1 x 50 L |
| pH | pH (Before adjustment with Sodium Bicarbonate): 5.5 to 6.7; pH (After adjustment with Sodium Bicarbonate): 6.8 to 8.0 |
| Content And Storage | Store at +4°C. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction