missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MiniCollect™ Tube, Green Cap, Lithium Heparin, Non-Sterile
Coated with lithium heparin to block the clotting cascade.
1845.00€ - 1995.00€
Specifications
Additive | Lithium Heparin |
---|---|
Sterility | Non-sterile |
Closure Included | Yes |
Closure Color | Green |
Quantity | 500/Pk. |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15708179
|
Greiner Bio-One
450536 |
0.5 mL |
1845.00€
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15718179
|
Greiner Bio-One
450537 |
1 mL |
1995.00€
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Inner wall is coated with spray-dried lithium heparin, which acts as an anticoagulant to block the clotting cascade.
Specifications
Lithium Heparin | |
Yes | |
500/Pk. |
Non-sterile | |
Green |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title