missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RUBIS Mini Tweezers
Click to view available options
Tip Style:
Pointed, Fine
Pointed, Ultra Fine
Round, Flat, Fine
Unit Size:
Each
Description
- Mini Tweezers
- High Precision Tweezers
- 100% Made in Switzerland
- Anti-acid/Antimagnetic Stainless Steel
- Perfect alignment
- Very effective in narrow spaces
- Excellent for use under microscope
- Reliable
- OAL: 70 mm (2.75 in.)
Specifications
Specifications
| Tip Style | Round, Flat, Fine |
| Length (English) | 2.76 in. |
| Material | Anti-acid, Anti-magnetic Stainless Steel |
| Length (Metric) | 70 mm |
| Product Type | Mini Tweezers |
| Quantity (No. per Case) | Each |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction