missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MICROSTAR 30 Digital Stirrer
GREENER_CHOICE

Product Code. 16228651 Shop All IKA Products
missing translation for 'orderingAttributeHoverText'
Speed:
500 rpm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 16228651

missing translation for 'mfr': IKA™ 0025004884

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easy-to-use stirrers that combine basic functionalities with a compact design.

  • Compact design - The reduced design and the focus on the most essential aspects make the stirrers reliable laboratory companions
  • Ease of operation - Operation takes place using a stable rotary knob
  • The display clearly shows the rotational speed
  • Rapid updates - Regular software updates can be undertaken rapidly and simply via the USB interface
TRUSTED_SUSTAINABILITY

Specifications

Speed 500 rpm
Capacity 20 L
Display LED
Voltage 100/240 V
Wattage 32 w
Dimensions (L x W x H) 60 x 173 x 126 mm
Frequency 50/60 Hz
Motor Type Brushless DC
Torque Max. 30 Ncm
Viscosity Max. 20,000 mPas
Weight (Metric) 1.26 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.