missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ SlimLine™ Cleanroom Mop Adapter

Product Code. 11982485 Shop All Micronova Products
Click to view available options
Material:
Polypropylene
Stainless Steel (304)
Stainless Steel (304), Polyketone
Product Type:
Adapter, ACME Threaded Handle Attachment
Mop Adapter
Mop Frame
Length (English):
9 in.
14 in.
18 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11982485

Brand: Micronova™ QDSL09

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Requires

Slip covers and extendible or standard stainless-steel handle (sold separately).

Flat head, cleanroom mop adapters that feature a unique 360° swivel joint that can be locked at 180°, for the ultimate ease and control of flat surface cleaning. Available electropolished stainless steel or polypropylene mop frame.

For floor and wall cleaning

The Micronova SlimLine™ Cleanroom Mop Adapters feature a unique 360° swivel joint that allows an easy glide for cleaning flat surfaces and can be locked at 180° for more controlled cleaning of walls and within hoods and chambers. Adapters are available with either an ACME threaded end for plastic handles or a Quick Disconnect attachment for stainless steel handles.

  • Flat head mop adapters with 360° plastic swivel joints
  • Joint can lock at 180° for more control
  • Available with 304 electropolished stainless steel or polypropylene frames
  • For use with the SlimLine, PadMop, SnapMop and PocketMop series mop covers
  • Adapters fit in the SlimLine and SlimT bucket systems
  • QDSL - stainless steel frame for use with SSU series stainless steel handles
  • QPSL - polypropylene frame for use with STA series plastic handles
  • QSSL - stainless steel frame for use with STA or ALUMEH series handles
  • Available from 9 to 18-inch lengths
  • Autoclavable

Specifications

Dimensions 4 x 9 in. (10 x 22.86 cm)
Product Type Mop Adapter
Color Code White
Head Type 360 Swivel
Color Gray
Length (English) 9 in.
Sterility Non-sterile
Length (Metric) 22.9 cm
Autoclavable Autoclavable
Height (Metric) 7.62 cm
Height (English) 3 in.
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) Snapmop or Pocketmop covers and SSU series handles
For Use With (Application) Cleaning and Sanitizing Cleanroom and Controlled Environments Floors, Walls
Certifications/Compliance Certificate of Conformance, ISO 9001 Certified Facility
Color-coded No
Material Stainless Steel (304), Polyketone
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.