missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with PTFE/Silicone/PTFE Septa

Available in multiple colors and package sizes.

129.00€

Specifications

Material (Liner) PTFE/Silicone/PTFE
Material Polypropylene
Pre-slit No
Septum PTFE/Silicone/PTFE
Type Screw Cap
View More Specs

Products 1
Product Code Brand Color Quantity Price Quantity & Availability  
Product Code Brand Color Quantity Price Quantity & Availability  
17165451
View Documents
DWK Life Sciences
090040YT
Yellow 100
129.00€
Pack of 100
Estimated Shipment: 25-04-2025
to see stock.
Add to basket
 
Description

Description

Specifications

Specifications

PTFE/Silicone/PTFE
No
Screw Cap
9 mm Autosampler Vials - MicroLiter
Polypropylene
PTFE/Silicone/PTFE
9 mm
Videos
SDS
Documents

Documents

Product Certifications