missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ TQ-601 Soft Moisturizing Nitrile Gloves

Product Code. 17833792
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

White nitrile exam gloves designed with HYDRASOFT™ Skin Moisturizing Technology to keep away dryness during medical procedures.

  • ASTM D6319, FDA 510(k), CE Number certified
  • Gloves comfortably protect hands while replenishing moisture and preventing dryness
  • Patented HYDRASOFT™ Skin Moisturizing Technology is proven to allow skin to retain 2X more moisture* than gloves without HYDRASOFT™
  • Super soft, lightweight nitrile construction provides extra comfort and tactility while working

*Based on internal testing data on file.

Specifications

Certifications/Compliance ASTM D6319, CE Number, FDA21 CFR 177-2600-US Food Contact Approved, US QSR Medical Examination Grade
Certifications/Compliance (Europe) EN 455 1-4, EN ISO 13485
Accelerator Free No
Applications Healthcare, Laboratory
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Model MICROFLEX-TQ-601
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.