missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 92-134 Nitrile Glove
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
10.5/11, 2X-Large
Description
- Made of a soft nitrile formulation for comfortable fit and feel
- Lightweight construction for tactile sensitivity and fine motor control
- Designed for a broad range of applications across all industries
- Textured on the fingertips for secure handling of tools and materials
Specifications
Applications | Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 4.3 mil |
Finger Thickness (Metric) | 0.11 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 2.8 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'