missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5430/5430 R
GREENER_CHOICE

The unique, cross-over Eppendorf Centrifuge 5430 and 5430 R combine the small footprint of a microcentrifuge with the versatility of a multipurpose centrifuge. Extremely compact, they can accommodate rotors for microplates and 15/50 mL conical tubes as well as Eppendorf tubes and PCR strips.

Brand:  Eppendorf™ 5427000410

4294.00 EUR valid until 2024-12-31
Use promo code "21943" to get your promotional price.


 View more versions of this product

Product Code. 10326924

  • 4520.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

  • Max. rotor capacity: 48 × 1.5/2.0 mL, 6 × 50 mL, 2 × MTP
  • Max. speed: 30,130 × g (17,500 rpm)
  • Remarkable versatility with 12 different rotors
  • Soft-touch one-finger lid closure for ergonomic operation
  • Menu-driven, multi lingual operation menu (English, German, French, Spanish) with large backlit display
  • 5 program keys for easy access to routine programs
  • Saves up to 50 user-defined programs
  • Automatic rotor recognition and imbalance detection for maximized operational safety
  • Eppendorf QuickLock™ – System for quickly opening and closing the rotor lid
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    30 x 1.5/2 mL
    No
    9.8 in.
    <58 dB(A) with Rotor F-45-30-11
    30 sec. to 99:59 hrs., with continuous run function
    34 cm
    UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
    With Rotor FA-45-30-11 incl. rotor lid
    420 mm
    100 to 17,500 rpm
    30 sec. to 9 hr. 59 min.
    2°C to 40°C
    230 V
    30,130 x g
    Large, brightly lit LCD
    25 cm
    Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, automatic rotor recognition, certified aerosol-tight rotor lids, automatic imbalance recognition
    11.2 in.
    475 W
    Centrifuge
    230 V, 50/60 Hz (EU)
    Yes
    63.8 lb. (29 kg)
    EN ISO 14971, EN 61010-2-101, EN 61326-2-6, EN 62366, EN ISO 18113-1, EN ISO 18113-3, EN ISO 15223-1, EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 55011, EN 61326-1, EN 50581 (refer to manual for more details)
    50/60 Hz
    Centrifuge 5430, rotary knobs
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.