missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Micro Ubbelohde Viscometer for Dilution Viscometry

Determine the limit viscosity number of polymers. SI Analytics™ Micro Ubbelohde Viscometer for Dilution Viscometry includes ring marks to ensure that they can be checked by means of manual measurements.

Brand:  SI Analytics™ 285401009

Product Code. 10199890

  • 528.00€ / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, high or low temperature measurements, and minimum measurement substance or rinsing agent quantities
  • The recommended minimum flow through time is 200 seconds
  • Calibrated
  • With constant for manual measurements
  • Filling quantity of 3 to 4mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Viscometer
Yes
0.01K
Ring Marks
0.40mm Diameter
0.4 to 6 cSt
290mm Long
DIN 55 350, Part 18 and DIN 51562, Part 2
For Determination of Absolute and Relative
Kinematic Viscosity of Liquids With Newtonian Flow Behavior
3 to 4 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.