missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Lab Cart Accessory, Autoclavable Cover
Lab cart cover is sized to fit Metro autoclavable lab carts.
738.00€ - 759.00€
Specifications
Product Type | Cart Cover |
---|---|
Color | Blue |
Height (English) | 33.5 in. |
Height (Metric) | 85.1 cm |
Product Code | Brand | Width (English) | Length (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Length (English) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
11705699
|
Metro™
LC1824AC |
20 in. | 26 in. | 66 cm | 50.8 cm |
738.00€
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||
11715699
|
Metro™
LC2436AC |
26 in. | 38 in. | 96.5 cm | 66 cm |
759.00€
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
||
Description
- Rated for approximately 70 cycles per cover
Specifications
Cart Cover | |
Blue | |
33.5 in. | |
85.1 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title