missing translation for 'onlineSavingsMsg'
Learn More

Boekel Scientific™ Hybridization Incubator

Product Code. 10775574
Click to view available options
Temperature Range (Metric):
5°C to 70°C
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 10775574

Brand: Boekel Scientific™ 1364002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Temperature Range: 5°C to 70°C

Specifications

Certifications/Compliance CE certified
Material Metallic Gasket, Acrylic Glass Door
Temperature Range (Metric) 5°C to 70°C
Type Hybridization Incubator
Display LCD
For Use With (Application) Hybridization and wash procedures for scientists that prefer to use heat sealed bags, plate or dishes/trays
Speed 8 to 25strokes/min.
Warranty 2 Years
Width (Metric) 320 mm
Height (Metric) 410 mm
Shipping Weight (Metric) 12.6 kg
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.