missing translation for 'onlineSavingsMsg'
Learn More

Brady™ MetaLabel™ B-486 Metallized Polyester Labels with an Aggressive Adhesive

Product Code. 11727364
Click to view available options
Size (English):
1 x 0.5 in. (W x H)
1.5 x 0.5 in. (W x H)
1.5 x 0.75 in. (W x H)
2 x 1 in. (W x H)
3 x 1.9 in. (W x H)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11727364

Brand: Brady™ 114799

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use in commercial/industrial applications. Brady B-486 metalized polyester labels with an aggressive adhesive are for use with BMP71 printer.

Specifications

Certifications/Compliance UL Recognized, CSA Approved
Description Chemical, Corrosion, Humidity, UV and Weather-Resistant
Adhesive Type Rubber, Permanent
Color Light Gray
Finish Matte
Material Metallized Polyester (B-486)
Product Type Asset Tracking Label
For Use With (Application) Asset tracking, Rating plates, General purpose ID
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 500/Roll
Shape Rectangle
Size (English) 1.5 x 0.5 in. (W x H)
Size (Metric) 38.1 x 12.7 mm (W x H)
Temperature Range (Metric) -40°C to +120°C
Thickness (English) 0.0053 in.
Thickness (Metric) 0.135 mm
Vertical Repeat (Metric) 15.88 mm
Dimensions (LxW) 12.70 x 38.10 mm
Width (Metric) 38.10 mm
Height (Metric) 12.70 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.