missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Metal Combination Electrode

Product Code. 10474261 Shop All SI Analytics Products
Click to view available options
Connector Types:
Plug Head
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10474261

Brand: SI Analytics™ 285100075

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

SI Analytics™ Metal Combination Electrode features a ring sensor, plug head, and fixed cable connection.

  • Reference system: Silamid™
  • Glass shaft
  • Fixed Cable: 1 m long, with plug A acc. to DIN 19262 or with BNC plug
TRUSTED_SUSTAINABILITY

Specifications

Connector Types Plug Head
Junction Ceramic
Type Pt 6880
Temperature (Metric) Range -5°C to +100°C
Length (Metric) 120 mm
Diameter (Metric) 6 mm tip
Diameter (Metric) Body 12 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.