missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Megaplex™ RT Primers, Rodent Pool A
GREENER_CHOICE

Designed to streamline experimental workflows, Applied Biosystems™ Megaplex™ RT Primers provide a single reaction solution when preparing cDNA.

Brand:  Applied Biosystems™ 4399970

Product Code. 10075954

  • 896.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Species: Mouse, Rat

Order Info

Shipping Conditions: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Contains 50μL of 10X primers and 1 mL 25 mM MgCl2.

Store at -15° to -25°C.
qPCR
RT Primers
RT Primer
Room Temperature
50 Reactions
10 X
50 μL
High
Sustainable packaging
Megaplex™, TaqMan™
50 reactions
Rat, Mouse
10X
50 reactions
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.