missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ MB90 Moisture Analyzer
Measures moisture content with increased precision and efficiency.
Brand: Ohaus™ 30241168
This item is not returnable.
View return policy
Description
- Easily analyze specific material samples and determine the optimum drying temperature
- 100 methods library makes testing faster
- Store up to 1000 results for all methods for statistical analysis
- Set up and lock temperature settings and methods parameters with admin access
- Features wide, bright touchscreen display and intuitive menu navigation for fast, accurate moisture analysis
- Fast infrared halogen heating technology
- Uniform drying for precise, repeatable results
- Flexible and powerful
- Features pan handler and removable parts for convenient maintenance
Certifications
CE, UL listed, CSA approved and FCC approved

Specifications
MB90 | |
0.18% (3g sample), 0.02% (10g sample) | |
355.00 x 211.00 x 180.000 mm | |
0.01%/0.001 g | |
USB host x 2USB deviceRS232 | |
Moisture Analyzer, MB90-EU | |
7.09 in. | |
Moisture: 0.01% to 100% | |
355.00 mm | |
5.230 kg | |
40°C to 200°C | |
8.31 in. |
RS232, USB device, USB host | |
90 mm | |
120/240 VAC 50/60 Hz | |
Full-Color 4.3 in Touchscreen WQVGA | |
355.00 mm | |
50/60 Hz | |
180.000 mm | |
13.98 in. | |
11.530 lb. | |
0.500 g to 120.000 g | |
120 VAC or 240 VAC | |
211.00 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ohaus™ MB90 Moisture Analyzer > MB90 Moisture Analyzer
Spot an opportunity for improvement?Share a Content Correction