missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Mastercycler™ X50h

The new Mastercycler X50 is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications such as food testing etc. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.

Brand:  Eppendorf™ 6316000019

9749.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


Product Code. 15826731

  • 11576.12€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Heating rate: up to 10°C/s
  • Heating rate: 5°C/s
  • Block temperature accuracy: ±0.15°C
  • Innovative 2D-Gradient for advanced PCR optimization
  • X50 with Touchscreen can control up to 9 other units (connected cyclers do not have a touch screen interface)
  • 384-well block
  • Small footprint
  • 2 year warranty
  • High pressure lid
TRUSTED_SUSTAINABILITY
Specifications

Specifications

≤±0.2°C
≤±0.2°C
384-well
Touchscreen
27.5 cm
PCR, Incubatiion, Cycle Sequencing
43 cm
5°C/s
37°C to 110°C
11.5 kg
4 to 99°C
27.5 × 43 × 33 cm
100 to 240 V
PCR Cycler
24 Month
50 to 60 Hz
Ethernet, USB
1°C to 30°C
5°C/s
384-well Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.