missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Mastercycler X50a 96-Well Aluminum Block Thermal Cycler
Eppendorf™ Mastercycler X50 thermal cycler is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications. A new highly intuitive touch screen concept puts all of those benefits at your fingertips.
Brand: Eppendorf™ 6313000018
This item is not returnable.
View return policy
Description
- Heating rate: 5 °C/s
- Innovative 2D-Gradient for advanced PCR optimization
- Block temperature accuracy: ±0.15 °C
- Touch screen interface
- Unit can control up to 9 other units (connected cyclers do not have a touch screen interface)
- Flexlid™ concept: automatic height adjustment of the lid allows you to use all types of consumables
- Small footprint
- 2 year warranty
Certifications
Declaration of Conformity
Services
2 year warranty
Specifications
±0.15°C | |
Block Homogeneity 20°C to 72°C ≤±0.2°C, 95°C ≤±0.3°C | |
96 × 0.2 mL PCR Vessels, 1 PCR Plate 8 × 12 | |
Touchscreen | |
13 in. | |
33 cm | |
2 Year | |
43 cm | |
17 in. | |
850 W | |
1000 | |
1°C to 30°C | |
11.5 kg (25.4 lb.) |
Operating Manual, Certificate of Uniformity and Main Power Cord with EU and US Plugs | |
27.5 × 43 × 33 cm | |
110 to 230 V | |
Thermal Cycler | |
17 in. | |
27.5 cm | |
10.8 in. | |
4°C to 99°C | |
43 cm | |
5°C/s | |
X50a | |
37°C to 110°C | |
96-well Aluminum Block |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction