missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ GFM Mass Flowmeter
Designed to read flow rates of gases in a low cost and convenient manner. Aalborg™ GFM Mass Flowmeter has rugged design coupled with instrumentation grade accuracy to provide versatile and economical means of flow measurement.
1040.00€ - 2015.00€
Specifications
Type | Flowmeter |
---|---|
Accuracy | ±1% |
Pressure Rating | 1000 psig |
Certifications/Compliance | NIST |
For Use With (Application) | Reads flow rates of gases |
Product Code | Brand | Flow Rate Range | Description | Case Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate Range | Description | Case Material | Price | Quantity & Availability | |||
15373295
|
Aalborg™
GFM37S-VAL6-B0/3CA-11-SS |
0 to 15 LPM | Transports carbon dioxide | Stainless Steel |
1950.00€
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||
11892270
|
Aalborg™
GFM17A-VAL6-A0/3NC-03-SS |
0 to 50 mL/min. | Transports nitrogen | Aluminum |
1040.00€
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||
11778828
|
Aalborg™
GFM67A-VEL6-A0/3AB-60-SS |
0 to 500 LPM | Transports air | Aluminum |
2015.00€
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||
11768468
|
Aalborg™
GFM37A-VAL6-A0/3AB-11-SS |
0 to 15 LPM | Transports air | Aluminum |
1305.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Rigid metallic construction
- Built-in tiltable LCD readout
- Circuit protection
- Can be used as portable device
- Engineering units or 0 to 100% displays
- TIO - Totalizer option
Certifications
NIST
Specifications
Flowmeter | |
1000 psig | |
Reads flow rates of gases | |
0 to 25%, (Full Scale) | |
0°C to 50°C |
±1% | |
NIST | |
12 - 26V, 200mA (maximum) | |
32° to 122°F | |
0.63 cm (0.25 in.) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title