missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Manual Ubbelohde Viscometer

Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Manual Ubbelohde Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.

Brand:  SI Analytics™ 285400061

 View more versions of this product

Product Code. 12048163

  • 505.00€ / Each
Estimated Shipment: 22-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
  • The recommended minimum flow through time is 200 seconds
  • Calibrated with constant for manual measurements
  • Filling quantity of 15 to 20mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Viscometer
290mm Long
DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL)
For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior
15 to 25 mL
Yes
0.1K
Ring Marks
1.13mm Capillary Diameter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products