missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Manual Ubbelohde Viscometer

Determine absolute and relative kinematic viscosity of liquids with Newtonian flow behavior. SI Analytics™ Manual Ubbelohde Viscometer includes ring marks to ensure that they can be checked by means of manual measurements.

Brand:  SI Analytics™ 285400045

 View more versions of this product

Product Code. 12038163

  • 505.00€ / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Suitable for transparent liquids manual and automatic measurement, foaming liquids, liquid mixture with highly volatile components, and high or low temperature measurements
  • The recommended minimum flow through time is 200 seconds
  • Calibrated with constant for manual measurements
  • Filling quantity of 15 to 20mL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Viscometer
290mm Long
DIN 51 562 Part 1, ISO/DIS 3105 (BS-IP-SL)
For Determination of Absolute and Relative Kinematic Viscosity of Liquids With Newtonian Flow Behavior
15 to 25 mL
Yes
0.03K
Ring Marks
0.84mm Capillary Diameter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.