missing translation for 'onlineSavingsMsg'
Learn More

Heidolph instruments Magnetic Stirrer Hotplates

The unique Kera-Disk ™ heating plate of aluminum provides fast heating times, and the wafer-thin ceramic coating makes the heating plate both chemically and scratch resistant!

Brand:  Heidolph instruments 505-20000-00

Product Code. 10483443

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Hotplate stirrer Heidolph MR Hei-Standard 20l capacity, maximum plate temperature 300°C, aluminum / ceramic (KeraDisc) plate, analogue control, 1 position, plate diameter 145mm
  • The unique Kera-Disk ™ heating plate of aluminum provides fast heating times, and the wafer-thin ceramic coating makes the heating plate both chemically and scratch resistant!
  • The extended heating capacity of 800W reduces heat-up times by 35% compared to other units at 600W
  • The chemically resistant KeraDisc™ hot plate allows for immediate heat transfer resulting in quick heat-up times
  • Hermetically sealed housing protects all mechanical and electronic components from aggressive environments
Specifications

Specifications

30 to 1400 rpm
800 w
145 mm
Hei-PLATE
Magnetic Stirring Hotplate
11
145 mm
Magnetic
20°C to 300°C
3.28 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions