missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RT 5 Magnetic Hotplate Stirrer, Ambient to 120°C, Aluminum Alloy
Stirring Range: 0 to 1000 rpm, Shape: Rectangle, Size: 4.3 x 19.5 in., Plug Type: EU-Style
Brand: IKA™ 0003690600
Description
- Digital magnetic hotplate stirrer, designed for synchronous heating and stirring
- The magnetic coil technology provides noiseless and consistent stirring on all positions
- The surface temperature is infinitely adjustable up to 120°C, producing a maximum medium temperature of 70°C (depending on the used vessel)
- Speed remains constant, even when load changes
- Homogeneous temperature distribution across the heating plate
- Adjustable reverse operation
- Eco-mode for a low self-warming of the surface
- Wear free magnetic coils
- Error code display
- Easy operation with touch keypad
- Suitable for continuous operation
Specifications
Aluminum Alloy | |
Synchronous heating and stirring | |
4.3 x 19.5 in. | |
Ambient to 120°C | |
50/60 Hz | |
200 W | |
10.5 kg | |
Rectangle | |
5 | |
0 to 1000 rpm |
100/115/230 V | |
RT 5 | |
60 mm | |
5°C to 40°C | |
120 mm | |
23.1 lb. | |
Stirring Hotplate | |
EU | |
0.4 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction