missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RT 15 Magnetic Hotplate Stirrer, Ambient to 120°C, Aluminum Alloy
Stirring Range: 0 to 1000 rpm, Shape: Rectangle, Size: 10.6 x 19.5 in., Plug Type: EU-Style
Brand: IKA™ 0003692600
This item is not returnable.
View return policy
Description
Digital magnetic hotplate stirrer, designed for synchronous heating and stirring. The magnetic coil technology provides noiseless and consistent stirring on all positions. The surface temperature is infinitely adjustable up to 120°C, producing a maximum medium temperature of 70°C (depending on the used vessel). Speed remains constant, even when load changes.
- Homogeneous temperature distribution across the heating plate
- Adjustable reverse operation
- Eco-mode for a low self-warming of the surface
- Wear free magnetic coils
- Error code display
- Easy operation with touch keypad
- Suitable for continuous operation
- Speed range: 0 - 1000 rpm
Specifications
Aluminum Alloy | |
Synchronous heating and stirring | |
10.6 x 19.5 in. | |
Ambient to 120°C | |
50/60 Hz | |
620 W | |
10.5 kg | |
Rectangle | |
15 |
100/115/230 V | |
RT 15 | |
60 mm | |
5°C to 40°C | |
280 mm | |
23.1 lb. | |
Stirring Hotplate | |
EU | |
0 to 1000 rpm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction