missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ MAGIO MS-BC4 Heating Circulator
The devices offer extra powerful pressure and suction pumps to meet the most challenging demands for temperature control of external applications.
Brand: JULABO™ 9032504
3915.15 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- USB connection
- RS232 interface for online communication
- Integrated programmer
- Integrated external Pt100 connection
- Analog interfaces (accessory)
- Ideal for demanding external applications
- Simple control of complex applications
- Flow rate 16 ... 31 l / min, pressure 0.24 ... 0.92 bar, suction 0.03 ... 0.4 bar
- Continuously adjustable, extremely powerful pressure / suction pump
- Strong heating capacity of 3 kW (MX-Z) and 2 kW (MS-Z)
- High-quality thermal insulation of the bath tanks
- Ethernet
- Models for internal and external applications from 3 to 26 liters
- Large, high-resolution TFT touch display with multilingual user interface
- Parts being in contact with the medium made of stainless steel
Specifications
10°C to 40°C | |
DIN12876-1; IP 20 (IEC 60529) | |
Pressure Suction Pump | |
7 in. TFT Touchscreen | |
2 kW | |
0.24 to 0.92 bar | |
Magio MS-BC4 | |
3 / FL | |
23 x 41 x 42 cm | |
11.1 kg |
3 to 4.5 L | |
USB, Ethernet, RS232, RS248, Modbus TCP/IP | |
20°C to 300°C | |
Heating Bath | |
Stainless Steel | |
-0.03 to -0.4 bar | |
16 to 31 L/min. | |
±0.01°C | |
13 x 15 x 15 cm | |
230 V |