missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M710 Label Printer with Wi-Fi, Bluetooth, and BWS SFID Suite

Artikelnummer. 17835255
Click to view available options
Keyboard Type:
AZERTY
CYRILLIC
QWERTY (EU)
QWERTZ
Packungsgröße:
Each
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Artikelnummer. 17835255

Marke: Brady™ 317828

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
Alternative Produkte anzeigen

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

More speed, less mess. It’s Brady™'s fastest, most advanced portable printer yet with a 76.2 mm/sec. print speed. Printer includes Wi-Fi, Bluetooth, and Brady™ WorkStation Safety & Facility Identification Suite.

  • Auto-cut labels and work all day on one charge
  • Use one device for 100's of applications, printing on the toughest materials around
  • Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi
  • Get lightning-fast print speeds, plus cut labels automatically
  • Prints 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1.2 m drops, blowing sand and dust
  • Get more work done using a keypad or software to print labels
  • Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports
  • Comes with Brady™ WorkStation Safety & Facility Identification Suite, enabling you to immediately start designing professional labels

Spezifikation

Product Type Printer
Color Blue
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.6 in.
Width (English) 9.45 in.
Length (Metric) 116.75 mm
Width (Metric) 240.03 mm
Height (English) 13.59 in.
Height (Metric) 345.2 mm
Color Capability Monocolor
Display Size 53.77 x 71.28 mm
Includes Printer, Hard Case, USB Cable, Quick Start Guide, Drivers, Li-ion Rechargeable Battery, AC Adapter, Users Guide, Brady WorkStation Safety and Facility ID Software Suite Download, Media Adapter, Roll of M7C-1000-595-WT and M7-R6000 Ribbon
Languages English (US), French, Spanish, Portuguese, German, Dutch, Norwegian, Finnish, Swedish, Italian, Danish, Bulgarian, Russian, Croatian, Hungarian, Japanese, Korean, Polish, Romanian, Slovak, Turkish, Estonian, Chinese (Traditional), Chinese (Simplified)
Memory 200 MB (Stores Up to 100,000 Labels)
Model M710
Print Speed 76.2 mm/sec.
Resolution 300 dpi
Connector Types Bluetooth, Wi-Fi, USB 2.0, USB-C
Weight (English) 5.4 lb.
Weight (Metric) 2.45 kg
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Facility Identification, Safety Identification
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type CYRILLIC
Alternate Part Number M710-WB-CYR-SFID
Mehr anzeigen Weniger anzeigen
Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt