missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M710 Label Printer with Wi-Fi and Bluetooth

Product Code. 17835245
Click to view available options
Keyboard Type:
AZERTY
CYRILLIC
QWERTY (EU)
QWERTZ
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17835245

Brand: Brady™ 317815

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

More speed, less mess. It’s Brady™'s fastest, most advanced portable printer yet with a print speed of 76.2 mm/sec with Wi-Fi and Bluetooth.

  • Auto-cut labels and work all day on one charge
  • Use one device for 100's of applications, printing on the toughest materials around
  • Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi
  • Get lightning-fast print speeds, plus cut labels automatically
  • Prints 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1.2 m drops, blowing sand and dust
  • Get more work done using a keypad or software to print labels
  • Print what you need, how you need – text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports

Specifications

Product Type Printer
Color Blue
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.6 in.
Width (English) 9.45 in.
Length (Metric) 116.75 mm
Width (Metric) 240.03 mm
Height (English) 13.59 in.
Height (Metric) 345.2 mm
Color Capability Monocolor
Display Size 53.77 x 71.28 mm
Includes Printer, Hard Case, USB Cable, Quick Start Guide, Drivers, Li-ion Rechargeable Battery, AC Adapter, Users Guide, Brady Workstation Basic Design Software, Media Adapter, Roll of M7C-1000-595-WT and M7-R6000 Ribbon
Languages English (US), French, Spanish, Portuguese, German, Dutch, Norwegian, Finnish, Swedish, Italian, Danish, Bulgarian, Russian, Croatian, Hungarian, Japanese, Korean, Polish, Romanian, Slovak, Turkish, Estonian, Chinese (Traditional), Chinese (Simplified)
Memory 200 MB (Stores Up to 100,000 Labels)
Model M710
Print Speed 76.2 mm/sec.
Resolution 300 dpi
Connector Types Bluetooth, Wi-Fi, USB 2.0, USB-C
Weight (English) 5.4 lb.
Weight (Metric) 2.45 kg
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Electrical Labeling, Facility Identification, General Identification, Healthcare and Hospital Labeling, Laboratory Labeling
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type AZERTY
Alternate Part Number M710-WB-AZERTY-EU
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.