missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M611 Label Printer with Brady™ WorkStation LAB Suite
Design, preview, and print any way you choose. The M611 Label Printer allows you to store more than 1,000 labels on board, access files easier and print multiple ways, on demand. Printer includes Brady™ WorkStation Lab Suite.
Brand: Brady™ 317840
693.37 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Print labels at 50.8 mm/sec. print speed
- Design, preview and print any way you choose: from your phone, tablet, or computer
- Store more than 1,000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth or Wi-Fi
- Features a compact and lightweight design
- Allows connectivity for up to 5 users via Bluetooth
- Comes with a Brady™ WorkStation Lab Suite, enabling you to immediately start designing professional labels
Specifications
Printer | |
Backlit Graphic Color LCD Touchscreen | |
Plastic | |
10.97 in. | |
278.75 mm | |
4.55 in. | |
Monocolor | |
Printer, USB Cable, Quick Start Guide, AC Powercord (EU), USB with Product Info and Windows Driver, Brady Workstation Laboratory Identification Suite, Roll of M6-11-427 and M61-R4310 Ribbon | |
256 MB Flash, 512 MB RAM | |
50.8 mm/sec. | |
Bluetooth™ 5 Low Energy (Class II), USB 2.0, Wi-Fi | |
1.6 kg | |
General Identification, Laboratory Labeling | |
AC Adaptor, Rechargeable Battery | |
M611-EU-LABS |
Blue, Gray | |
Brady Labels | |
Thermal Transfer | |
4.46 in. | |
113.28 mm | |
115.66 mm | |
88.9 mm | |
Bulgarian, Chinese (Simplified), Chinese (Traditional), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Greek, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish | |
M611 | |
300 dpi | |
3.52 lb. | |
FCC Part 15 Class A | |
2 Years | |
110/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction