missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M611 Label Printer
Store more than 1,000 labels on board, access files easier and print multiple ways to create labels in the office and share to the field to print anywhere, anytime.
Brand: Brady™ 322920
Description
- Create and print up to 50.80 mm width labels
- Print labels at 50.80 mm per second print speed
- Design, preview and print any way you choose: from your phone, tablet, or computer
- Store more than 1,000 labels on the printer, then print at the jobsite
- Create and share label files to print from anywhere using Bluetooth or Wi-Fi
- Features a compact and lightweight design
- Allows connectivity for up to 5 users via Bluetooth
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Specifications
Portable Label Printer | |
Backlit Color LCD Touchscreen | |
Thermal Transfer | |
4.46 in. | |
113.28 mm | |
115.66 mm | |
Monocolour | |
Brady Workstation Suite | |
256 MB Flash, 512 MB RAM | |
50.80 mm/sec. | |
Brady Workstation, Express Labels Mobile App, Windows | |
3.52 lb. | |
CE 2014/53/EU RED, CE 2014/35/EU LVD, CE 2014/30/EU EMCD, CE 2011/65/EU, RoHS, UL 60950-1, 2nd Edition, EN \ IEC 60950-1:2006 + A11:2009 + A1:2010 + A12:2011+ A2:2013, WEEE | |
AC Adaptor, Rechargeable Battery | |
None | |
EU |
Blue, Gray | |
Plastic | |
10.97 in. | |
278.75 mm | |
4.55 in. | |
278.75 x 113.28 x 115.66 mm | |
88.90 mm | |
English, Spanish, German, French, Dutch | |
M611-EU-BWS | |
300 dpi | |
Bluetooth 5 Low Energy (class II), USB, USB 2.0, Wi-Fi | |
1.6 kg | |
2 years | |
110/240 V | |
M611-EU-BWS |