missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M511 Label Printer

Print bigger, clearer messages edge to edge and share files, import data and connect up to 5 users simultaneously.

Brand:  Brady™ 322919

Product Code. 30242814

  • 565.00€ / 1 set

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Ideal for larger applications: print up to 38.10 mm labels
  • Less waste with edge to edge printing, with text, graphics and barcodes
  • Longer battery life with an internal Li-ION battery for 8+ hours of work and 1,000 labels on a single charge
  • More durable: resists 1.8 m drops, shocks, 115 kg crushes and blowing sand and dust (MIL-STD-810G)
  • Prints anywhere with 20 m range Bluetooth 5.0 and connects up to 5 users simultaneously
  • Uses the label creation software Express Labels app via Bluetooth on a phone/tablet or Brady Workstation on a PC
  • Features an auto label cutter and prints upright or on its side
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Specifications

Specifications

Portable Label Printer
None
Thermal Transfer
6.4 in.
162.56 mm
152.40 mm
Monocolour
English, Spanish, German, French, Dutch
33.80 mm/sec.
Express Labels Mobile App, Brady Workstation, Windows
2.646 lb.
RoHS 2011/65/EU, 2015/863, CE, UKCA, cULus (US/Canada), FCC
AC Adaptor, Rechargeable Battery, USB
None
Yellow, Black
Plastic
3.6 in.
91.44 mm
6 in.
91.44 x 162.56 x 152.40 mm
Brady Workstation Suite
M511-EU-UK-BWS
300 dpi
Bluetooth 5 Low Energy (class II), USB
1.2 kg
2 years
110/240 V
M511-EU-UK-BWS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions