missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M410 Portable Label Printer Kit EU and Brady Workstation Suite
Specifically engineered for premium 25.40 mm printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical, and lab professionals.
Brand: Brady™ 322718
This item is not returnable.
View return policy
Description
- Print pre-sized or continuous labels up to 25.40 mm wide with edge-to-edge printing
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
- Create and print two ways - the intuitive QWERTY keypad or a PC
- Designed to withstand 1.2 m drops and challenging work environments
- Enhanced exterior coloring for jobsite visibility
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
- Backlit LCD graphics display for easier labelling in low-lit areas
Specifications
Label Printer Kit | |
None | |
Plastic | |
3.50 in. | |
88.90 mm | |
11.50 in. | |
Monocolor | |
M410 Printer, Hardcase, Rechargeable NiMH Battery Pack, an AC Adapter, B-595 Vinyl Label Cartridge, a Magnet, a Utility Hook, a Quick start Guide, a USB Cable, a Brady Workstation Basic Design Software Suite and a USB Flash Drive with Driver and User Manual | |
48 MB | |
33.02 mm/s | |
USB | |
1.18 kg | |
Asset Tracking, Component and Equipment Labelling, Data and Telecommunications Labelling, Electrical Labelling, Facility Identification, General Identification, Inventory and Inspection Labelling, Laboratory Labelling, Wire and Cable Labelling | |
2 Years | |
100/240 V |
Yellow, Black | |
Brady Labels | |
Thermal Transfer | |
6 in. | |
152.40 mm | |
292.10 mm | |
M510 Portable Label Printer Kit EU and Brady Workstation Suite | |
Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish, Hungarian | |
M410 | |
300 dpi | |
2.6 lb. | |
CE, UKCA | |
1 Ea. | |
AC Adapter, Rechargeable Battery | |
M410-KIT-EU-BWS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction