missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M210-LAB Label Printer Kit for EU

The M210-LAB Portable Label Printer is an all-in-one labeler for research, academic and clinical labs, creating legible labels for flat, curved or highly textured surfaces that stay stuck for years- even when exposed to extreme temperatures and chemicals.

Brand:  Brady™ 311319

166.25 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 17633225

  • 185.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Designed for laboratory use, the Brady™ M210-LAB Label Printer is made with laboratory specific materials and designed to withstand harsh laboratory environments, allowing for high quality, long lasting labels that stick and stay stuck. The M210-LAB Label Printer provides improved barcode quality and the ability to preset custom label lengths. Its automatic label formatting feature is ideal for commonly used label types in the laboratory. Includes a hard case with a M210-LAB Printer, a lithium-ion battery, EU power cord, quick start guide, and M21-750-7425 cartridge.

  • Additional laboratory symbols in font size 9 and up
  • Intuitive menu structure for symbols, including Greek symbols
  • Materials available for applications such as cryo vials and slides
  • Vial label function automatically cuts tape according to size of vial
  • Time and Date stamp
  • Automated serialization
  • Prints durable, true-sized 6 to 19 mm wide identification to maximize amount of data
  • Long life, rechargeable lithium-ion battery
  • 3 line LCD display provides clear visibility
  • 2 year warranty
Specifications

Specifications

Label Printer
Thermal Transfer
114 mm
241 mm
64 mm
M210-LAB Printer, Li-ion Battery, EU Power Cord, Quick Start Guide, M21-750-7425 Label Cartridge
16 MB
10 mm/s
0.75 kg
2 Years
110/240 V
LCD
4.5 in.
9.5 in.
2.5 in.
Monochrome
Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Slovakian, Slovenian, Spanish, Swedish, Turkish
M210-LAB
203 dpi
Healthcare, Hospital, and Laboratory Labeling
AC Adaptor, Batteries, Rechargeable Battery
M210-LAB-kit EU
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.