Learn More
MP Biomedicals™ TeenPrep™ Lysing Matrix A, 15 mL Tubes
TeenPrep™ Lysing Matrix A contains garnet matrix and ceramic spheres for grinding or lysing animal and plant tissues, insects, bacteria, yeast, fungi and algae.
62.35€ - 590.00€
Specifications
Bead Type | Garnet Matrix and Ceramic Spheres |
---|---|
Content And Storage | Store at Room Temperature. |
Sample Type | Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae |
DNase | Dnase-free |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11431555
|
MP Biomedicals™
116930025 |
25 x 15 mL Tubes |
259.00€
Pack of 25 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15789190
|
MP Biomedicals™
116930005 |
5 x 15 mL Tubes |
62.35€
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11480536
|
MP Biomedicals™
116930050 |
50 x 15 mL Tubes |
590.00€
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Lysing Matrix A tubes contain garnet matrix and 1/4 in. ceramic spheres for grinding and lysing a range of sample types. The grinding matrix is chemically insert and will not bind nucleic acids. For use on FastPrep instruments or any bead beater.
- Tube Size: 15 mL
- Sample Types: Animal tissues, plants, insects, nematodes, bacteria, yeast, fungi, algae
- Bead Material: Garnet flakes and ten 1/4 in. diameter (6.35 mm) ceramic spheres
Specifications
Garnet Matrix and Ceramic Spheres | |
Animal Tissues, Plants, Insects, Worms, Bacteria, Yeast, Fungi, Algae | |
FastPrep instruments or other bead beaters | |
Lysing Matrix A | |
Up to 2 g per prep |
Store at Room Temperature. | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Rnase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.