Learn More
Thermo Scientific™ Low Profile Support Frame with Castors
Support stand with castors and supporting feet to lock and support incubator when in final position.
Brand: Thermo Scientific™ 50154407
854.00 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Support stand with castors and supporting feet to lock and support incubator when in final position.
- Low Profile Support Frame with Castors, for Double Chamber of Heracell VIOS 250i CO2 Incubator, 73mm high.
- Support stand with castors and supporting feet to lock and support incubator when in final position.

Specifications
No Sensor | |
No Lighting | |
None | |
Support Frame |
Double Chamber of Heracell VIOS 250 i CO2 Incubator | |
Powder-coated Steel | |
None | |
73 mm |
Product Suggestions
Customers who viewed this item also viewed
Promotions
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
3Hours
12Minutes
52Seconds
31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.