missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Low Maintenance pH Combination Electrode with Screw Plug Head
Ensure high measurement accuracy, stability, and long service life while maintaining high adaptability to your measurement tasks. SI Analytics™ Low Maintenance pH Combination Electrode with Screw Plug Head is robust, durable, and easy to clean.
Brand: SI Analytics™ 285111023
This item is not returnable.
View return policy
Description
- Proven high-end electrodes for demanding measurement tasks
- Silamid™ reference system for fast and stable acquiring of measured values and for longer electrode life
- Utmost versatility of pH electrodes is achieved by a large selection of junctions, membrane glass types and shapes, shaft lengths and diameters, ground joints, plug connections and integrated temperature sensors
- Each pH combination electrode comes with individual serial number and quality certificate
Specifications
Screw Plug Head | |
H-Glass | |
Low Maintenance pH Combination Electrode | |
Dome | |
0°C to 100°C | |
12 mm |
KPG Annular Gap Diaphragm | |
2 to 13 | |
Silamid™ | |
H 8381 HD | |
320 mm |