Learn More
Lovibond™ RT700 Compact Benchtop Spectrophotometers
High performance instrument with fast, accurate and consistent readings
Brand: Lovibond Tintometer 407000
Additional Details : Weight : 0.80000kg
Description
The instrument provides precise color measurement information on a range of products. This can be combined with the OnColor™ software package so that measurements can be downloaded, analysed in detail and stored indefinitely on a PC.
- Optical geometry: diffuse/8° sphere
- Removable sample holder to measure large samples and for previewing sample area
- Light source: gas filled tungsten
- Rugged construction
- Minimum footprint
- Built-in white calibration reference
- Provide absolute and difference measurements in different colorimetric systems
Color Scales: CIE 94, CIE L™a™b, CMC Tolerancing, Hunter Lab, CIELAB (L™C™h), Whiteness Index (ASTM E 313), xyY chromaticity co-ordinates, XYZ tristimulus values, Yellowness Index (ASTM E 313), Metamerism index
Textiles, Pharmaceuticals and Cosmetics
Specifications
FCC Class A, UK, CSA, installation type cat 11 CE | |
Tungsten | |
115/230 V | |
Coatings, food and beverages, household products, Plastics, textiles, pharmaceuticals and cosmetics, medical and clinical | |
12.7 cm | |
Removable sample holder | |
22.9 cm | |
Diffuse/8° sphere | |
400 to 700 nm | |
3.6 kg | |
14.6 cm |
9 x 5.74 x 5 in. (22.9 x 14.6 x 12.7 cm) | |
20 nm | |
115/230 V, 50/60 Hz | |
5 in. | |
50/60 Hz | |
9 in. | |
4 sec. | |
0.1 DE™ab on white reference | |
7 lb. | |
5.74 in. |