missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ Gardner Scale Comparator 3000

Visual grading of Gardner color scales

Brand:  Lovibond™ 345010

Product Code. 11984189

  • 3690.00€ / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Récupel-bijdrage uitgesloten
This item is not returnable. View return policy

Description

Description

Single scale, three-field instrument for visual color grading by direct comparison between the sample and Lovibond™ glass color standards housed in a pair of discs. The advantage of a three-section field of view is that the sample and two consecutive glasses on the color scale are viewed simultaneously, making it easier to achieve the optimum color match. For rapid color grading within predetermined color limits, the glass standards can be set to the two limiting colors so that it is easy to check that the sample is within tolerance.

  • For visually determining the Gardner Color of samples by direct comparison between sample and colored glass standards
  • Versions of Comparator 3000 are also available for FAC, EBC, and U.S. Naval Stores Rosin Color scales
  • Supplied with the appropriate range of colored glass filters
  • Tungsten halogen light source is color corrected to CIE standard illuminant C, which guarantees constant lighting conditions for color grading
  • Samples are measured in 10.65mm diameter clear glass tubes
  • Incorporates the 18 glass standards which make up the scale in a pair AF 228 of discs
  • Range: 1-18
  • Path length: 10mm
Disc position color standards:
  • 4/30-1 (left hand) 1, 3, 5, 7, 9, 11, 13, 15, 17
  • 4/30-2 (right hand) 2, 4, 6, 8, 10, 12, 14, 16, 18

Specifications

Specifications

CIE
Tungsten Halogen
3.54 in.
2 Discs containing colored Glass filters traceable to ISO 17025, 2 test tubes, AF 228/T
24.5 cm
10 mm
10.8 lb.
9.25 in.
9.64 x 9.25 x 3.54 in. (24.5 x 23.5 x 9 cm)
Edible oils and fats, petroleum oils and waxes
9 cm
9.64 in.
Fabricated Mild Steel
1 to 18
4.9 kg
23.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions