missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Longitudinal Divider
6.60€ - 7.90€
Specifications
Product Type | Longitudinal Divider |
---|---|
Color | Zinc |
For Use With (Equipment) | Secure and professional storage |
Quantity | 1/Pk. |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10574853
|
Kappes Systeme™
6647.00.3405 |
105 mm |
6.60€
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
10444832
|
Kappes Systeme™
6647.00.3505 |
145 mm |
7.90€
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
Specifications
Longitudinal Divider | |
Zinc | |
Secure and professional storage | |
1/Pk. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title