missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Locator™ 8 Cryogenic Rack and Box System, with level monitor, 220V

Retrieve cell samples quickly and easily using these cryogenic rack and box systems.

Brand:  Thermo Scientific™ CY509110

Regulatory: This product is under eco-contribution tax.

Product Code. 10393513

  • ONLINE EXCLUSIVE PRICE
    8305.00€
    7940.00€ / Each
    Save 365.00€
    4% Off
Only null left
Estimated Shipment: 24-04-2026
Add to basket
This item is not returnable. View return policy

Description

Description

Retrieve cell samples quickly and easily using Thermo Scientific™ Locator™ Cryogenic Rack and Box Systems, which feature a unique hanging rack and gridded box design, advanced vacuum insulation, unmatched temperature uniformity and an innovative liquid nitrogen monitor.

Features:

  • Compact design minimizes space requirements while maximizing storage capacity.
  • System is suited for both manual and computerized inventory record-keeping methods.
  • Super-insulated vessels have special, narrow-mouth design that conserves liquid nitrogen by minimizing evaporation.
  • Samples are stored below -180°C, even when less than 2″ (5 cm) of liquid nitrogen remains in the vessel.
  • Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction.
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs.
  • Optional monitor provides continuous LED readout of liquid nitrogen level; activates visual and audible alarms when level falls below safe range of approximately 1″ (2.5 cm).
  • Optional alarm also alerts operator in the event of excessive liquid nitrogen loss.
  • Secure locking hasp prevents unauthorized entry.

Locator Jr.:

  • Static holding time: 70 days
  • 1600 (100/box)
  • Evaporation rate: 0.85 L/day

Locator 4:

  • Static holding time: 112 days
  • 3600 (100/box)
  • Evaporation rate: 0.99 L/day

Locator 8:

  • Static holding time: 185 days
  • 1800 (25/box)
  • Evaporation rate: 0.6 L/day

Includes:

Stainless steel indexed racks that fit into corresponding locations in the vessel. Each rack has individual storage compartments that hold one Thermo Scientific™ Nalgene™ Cryogenic Storage Box.

Requires:

Nalgene Cryogenic Storage Boxes (order separately). Each box has individually numbered storage areas for use with vials sized 2.0 mL and smaller.

Note:

Stated capacities are for Nalgene 1.2/2.0 mL cryogenic vials.

Compatible with:

  • Boxes, Nalgene, 2″ for 1.0 and 1.5 mL vials, 100 vials per box, case of 10 (CS509X24)
  • Boxes, Nalgene, 2″ for 2 mL vials, 81 vials per box, case of 40 (CS509X4); case of 20 (CS509X5)
  • Boxes, Nalgene, 4″ for 5 mL vials, 81 vials per box, each (CS509X10)
  • CryoClaw™ (AY509X18)
  • Cups, Suction, 2 replacements for CryoClaw (AY509X19)
  • Logbook (LT509X5)
  • Level Monitor, customer-installed: CN509X3 (120V, Jr.); CN509X6 (120V, 4); CN509X9 (120V, 8); CN509X1 (220V, Jr.); CN509X4 (220V, 4); CN509X7 (220V, 8)
  • Rack, for 5.0 mL vials (does not include boxes) (HR509X19A)
  • Vials, 1 mL, case of 500 (AY509X32)
  • Vials, Cryogenic, 1.2 mL, case of 500, 1.2 mL (AY509X13)
  • Vials, 1.5 mL, case of 500 (AY509X33)
  • Vials, Cryogenic, 2.0 mL, case of 500, 2.0 mL (AY509X12)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Locator 8 w/level monitor
Below -180°C
CE, CSA
Ultrasonic Level
Locator 8 with Monitor
Vacuum
Locator™ Cryogenic Rack and Box Systems
220 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.