missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Lightwave 3+
The Lightwave 3+ is a split beam UV/Vis spectrophotometer that combines ease of use with the flexibility of a 40 mm sample port. Expect exceptionally high resolution with the 3 nm bandwidth.
8350.00€ - 9830.00€
Specifications
Beam Center Height | 15 mm |
---|---|
Depth (English) | 15.3 in. |
Depth (Metric) | 390 mm |
Detector Type | Twin CMOS Array |
Display | Graphic LCD |
Product Code | Brand | Includes | Interface | Printer Included | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Interface | Printer Included | Price | Quantity & Availability | |||
17153628
|
Biochrom
80-3007-47 |
Spectrophotometer | Large Display, Button UI, USB Port, PC via PVC Software | No |
8350.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17283064
|
Biochrom
80-3007-48 |
Spectrophotometer, Built-in Serial Printer | Large Display, Button UI, USB Port, PC via PVC Software | Yes |
9480.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17293064
|
Biochrom
80-3007-49 |
Spectrophotometer, Bluetooth Connectivity | Large Display, Button UI, USB Port, PC via PVC Software, Bluetooth Connectivity | No |
9480.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17203074
|
Biochrom
80-3007-50 |
Spectrophotometer, Bluetooth Connectivity, Built-in Serial Printer | Large Display, Button UI, USB Port, PC via PVC Software, Bluetooth Connectivity | Yes |
9830.00€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Split Beam (RBC) UV/Vis Spectrophotometer covering 190 to 1100 nm (3 nm bandwidth)
- USB port for data collection
- Accepts 10, 20, and 40 mm path length cuvettes
- Built-in software provides flash scan, fixed wavelength measurements, kinetics, and concentration with comprehensive graphics capability plus the ability to store up to 90 methods
- Choose to include a built-in serial printer, Bluetooth connectivity, or both
- Lightweight and stackable for storage
Specifications
15 mm | |
390 mm | |
Graphic LCD | |
Xenon Flash | |
3 nm | |
120/240 V | |
3.9 in. | |
Flat Grating | |
±1.3% or ±0.008 A (Whichever is Greater at 546 nm) | |
±0.002 A to 0.5 A (at 546 nm) | |
<0.5 %T 340 nm | |
±1 nm | |
3 kg | |
260 mm |
15.3 in. | |
Twin CMOS Array | |
English, French, German, Spanish, Italian, Chinese, Japanese | |
Lightwave 3+ | |
UV-Vis Spectrophotometer | |
190 to 1100 nm | |
100 mm | |
±0.005 peak to peak ±0.002 RMS | |
-0.3 to 2.5 A, 0.3 to 199 %T | |
Round | |
±2 nm | |
6.6 lb. | |
10 in. |