missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Screw Caps

Product Code. 16262211

LDPE Screw Caps are ideal for use various wide- and narrow-neck bottles.

  • LDPE construction
  • Compatible with Series 301, 302, 303, and 310 bottles.
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material LDPE
Length (Metric) 40 mm
Quantity 100 pcs. per bag
Sterility Non-sterile
Certifications/Compliance Reference Declaration of Compliance
Autoclavable Not Autoclavable
Disposable Reusable
Fit for Purpose Certified Quality
Height (Metric) 16.9 mm
Product Type Screw Cap
For Use With (Equipment) None
Width (English) 1.57 in.
Length (English) 1.57 in.
Height (English) 0.665 in.
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'