missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semadeni™ LDPE Containers
Brand: Semadeni™ 870
Additional Details : Weight : 0.80000kg
Specifications
0.5 L | |
Natural Translucent | |
Rectangular | |
Snap-Cap | |
1 Each | |
103 mm | |
64 mm |
Snap Cap | |
Polyethylene | |
Packaging, Storage | |
Container | |
100 x 100 x 65 mm | |
103 mm |