missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ LDPE, Canister White, With Tap

Product Code. 10746991
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
Dimensions (L x W x H):
240 x 160 x 240 mm
280 x 190 x 320 mm
350 x 240 x 470 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Canister with welded tap. The welded tap makes the difference – behroplast™ canisters made of polyethylene

  • Simple transport of the behrotest&tradecanister
    • Space-saving injected handle
      • Easy removal of liquids
        • Very easy removal with the welded behrotest&tradetap
          • Practical dimensions
            • Space-saving storage
              • Translucent canister
                • The liquid level directly in view
                  • Individually packed canisters
                    • Protection against damage and soiling

Specifications

Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Color White Translucent
Color White (Translucent)
Description Canister, white translucent, with tap, 5 L
Dimensions (L x W x H) 240 x 160 x 240 mm
Height (Metric) 240 mm
Length (Metric) 240 mm
Material LDPE
No. per Pack 1 Ea.
Product Type Canister
Width (Metric) 160 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'