missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QRP™ Latex Anti-Static Finger Cots
Click to view available options
Anti-Static Finger Cots; Size: Medium; Thickness: 3 mL; Material: Latex
Description
- ISO Class 5
- ASTM and IEST-RP-CC 005.3 standards
- ESD-safe packaged
- Non-sterile
- Anti-static
- Latex
- Pink
Specifications
Specifications
Certifications/Compliance (Europe) | ISO Class 5, ASTM and IEST-RP-CC 005.3 standards, ESD Safe to ANSI/ESD S20.20-2014 |
Color | Pink |
Material | Latex |
Powdered | Powder Free |
Size | Medium |
Sterility | Non-sterile |
For Use With (Application) | Handling Class II static-sensitive devices with thresholds >1000V. Average surface resistivity 5 x 1012 ohms |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction