missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional Large-Chamber Lab Washer PLW 8616 EL CT
Electrically heated lab washer with double-door and combi tank.
Brand: Miele Professional 11174740
This item is not returnable.
View return policy
Description
- Capacity/cycle e.g. 216 laboratory bottles, 588 vials or 294 pipettes
- Flexible use of the combi tank as a recycling/pre-heating tank
- Flexible and simple - modular load carriers and EasyLoad system
- Efficient - strong pump power with the variable-speed pump
- Up to 60% less water consumption based on the load
- Reliable results - spray arm monitoring and conductivity meter
Specifications
Full-color Touch Screen | |
Laboratory Glassware Washer | |
Gray | |
Electrical Heating, Double Door, Combi Tank | |
990 mm | |
900 mm | |
3N AC 400 V 50 Hz |
Stainless Steel | |
351 L | |
Laboratory Glassware Reprocessing | |
39 in. | |
1670 mm | |
405 kg | |
400 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction