missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Label Markers
Laminated Polyester Label Markers feature a surface printed white polyester film with a permanent, acrylic based, pressure sensitive adhesive and over-laminated with a clear polyester film.
340.00€
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Finish | Gloss |
Format | Roll |
Material | Polyester |
Product Type | Pipe Marker |
Product Code | Brand | Color | Height (Metric) Character | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) Character | Price | Quantity & Availability | ||||
11785563
|
Brady™
273438 |
Black on Gray | 13 mm |
340.00€
1 roll |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
11765563
|
Brady™
272494 |
White on Green | 13 mm |
340.00€
1 roll |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
11745583
|
Brady™
273437 |
Black on Gray | 8 mm |
340.00€
1 roll |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
11725583
|
Brady™
272493 |
White on Green | 8 mm |
340.00€
1 roll |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
11795563
|
Brady™
273514 |
White on Purple | 13 mm |
340.00€
1 roll |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
11755583
|
Brady™
273513 |
White on Purple | 8 mm |
340.00€
1 roll |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
11745563
|
Brady™
271389 |
White on Red | 13 mm |
340.00€
1 roll |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
11705583
|
Brady™
271388 |
White on Red | 8 mm |
340.00€
1 roll |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
Description
- Used for pipe markers and safety signs.
- B-7541 gives excellent adhesion to low surface energy surfaces, such as polypropylene and ABS, as well as on most powder coatings.
- Standard ink colors are black, red (RAL 3001-GL), yellow (RAL 1003-GL), blue (RAL5005-GL) and green (RAL 6032-GL).
Specifications
Permanent Acrylic | |
Roll | |
Pipe Marker | |
French | |
-40°C to +110°C | |
0.099 mm | |
108.27 ft. | |
3.94 in. | |
3 in. |
Gloss | |
Polyester | |
Pipe and valve marking | |
-40°F to +230°F | |
0.0039 in. | |
33 m x 100 mm | |
33 m | |
100 mm | |
70 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title